Salisbury E216BCRB/9 Lineman Gloves Class 2 Bell Cuff, Size 9 | Graybar Store
Salisbury - Lineman Gloves Class 2 Bell Cuff, Size 9 - E216BCRB/9
+ / - Hover over image to Zoom
Other Views

    Lineman Gloves Class 2 Bell Cuff, Size 9

    Manufacturer: Salisbury
    Manufacturer #: E216BCRB/9
    SKU: 25191921
    $207.52
    Checking Pricing
         
    Color:Black/Red
    Size:9
    Glove Material Type:Natural Rubber
    Glove Type:Rubber Insulating Glove
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # E216BCRB/9
    • Color Black/Red
    • Size 9
    • Application Lineman
    • Glove Material Type Natural Rubber
    • Glove Type Rubber Insulating Glove
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Lineman gloves class 2 bell cuff 16 inch black with red inside, size 9 AC Max. Use Voltage-17000, AC Test Voltage- 20000.