Salisbury E216BCRB/10H Lineman Gloves Class 2 Bell Cuff, Size 10.5 | Graybar Store
Salisbury - Lineman Gloves Class 2 Bell Cuff, Size 10.5 - E216BCRB/10H
+ / - Hover over image to Zoom
Other Views

    Lineman Gloves Class 2 Bell Cuff, Size 10.5

    Manufacturer: Salisbury
    Manufacturer #: E216BCRB/10H
    SKU: 25191924
    $371.60
    Checking Pricing
         
    Color:Black/Red
    Size:10.5
    Glove Material Type:Natural Rubber
    Glove Type:Rubber Insulating Glove
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # E216BCRB/10H
    • Color Black/Red
    • Size 10.5
    • Application Lineman
    • Glove Material Type Natural Rubber
    • Glove Type Rubber Insulating Glove
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Lineman gloves class 2 bell cuff 16 inch black with red inside, size 10.5 AC Max. Use Voltage-17000, AC Test Voltage- 20000.