Salisbury Class 2 Gloves With Bell Cuff Lineman | Graybar Store
Salisbury - Class 2 Gloves With Bell Cuff Lineman
+ / - Hover over image to Zoom
Other Views

    Class 2 Gloves With Bell Cuff Lineman

    Manufacturer: Salisbury
         

    Salisbury Electrician Gloves are superior-performing, rubber insulated gloves that combine high dielectric and physical strength, flexibility and durability.

    • Manufacturer Salisbury
    • Application Lineman
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Color
    Size
    Glove Material Type
    Glove Type
    Price
    E216BCRB/9H
    25191922
    Black/Red
    9.5
    Natural Rubber
    Rubber Insulating Glove
    $
    207
    .52
    /
    EA
    25191922
    Color
    Black/Red
    Size
    9.5
    Glove Material Type
    Natural Rubber
    Glove Type
    Rubber Insulating Glove
    $
    207
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E216BCRB/10H
    25191924
    Black/Red
    10.5
    Natural Rubber
    Rubber Insulating Glove
    $
    371
    .60
    /
    EA
    25191924
    Color
    Black/Red
    Size
    10.5
    Glove Material Type
    Natural Rubber
    Glove Type
    Rubber Insulating Glove
    $
    371
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E216BCRB/11
    25191925
    Black/Red
    11
    Natural Rubber
    Rubber Insulating Glove
    $
    207
    .52
    /
    EA
    25191925
    Color
    Black/Red
    Size
    11
    Glove Material Type
    Natural Rubber
    Glove Type
    Rubber Insulating Glove
    $
    207
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E216BCRB/8
    25191920
    Black/Red
    8
    Natural Rubber
    Rubber Insulating Glove
    $
    371
    .60
    /
    EA
    25191920
    Color
    Black/Red
    Size
    8
    Glove Material Type
    Natural Rubber
    Glove Type
    Rubber Insulating Glove
    $
    371
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E216BCRB/9
    25191921
    Black/Red
    9
    Natural Rubber
    Rubber Insulating Glove
    $
    207
    .52
    /
    EA
    25191921
    Color
    Black/Red
    Size
    9
    Glove Material Type
    Natural Rubber
    Glove Type
    Rubber Insulating Glove
    $
    207
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E216BCRB/10
    25191923
    Black/Red
    10
    Natural Rubber
    Rubber Insulating Glove
    $
    207
    .52
    /
    EA
    25191923
    Color
    Black/Red
    Size
    10
    Glove Material Type
    Natural Rubber
    Glove Type
    Rubber Insulating Glove
    $
    207
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25191922 SKU, 25191922 ANALYTICS...
    Glove Material Type
    Natural Rubber
    Glove Type
    Rubber Insulating Glove
    Price
    $
    207
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25191924 SKU, 25191924 ANALYTICS...
    Glove Material Type
    Natural Rubber
    Glove Type
    Rubber Insulating Glove
    Price
    $
    371
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25191925 SKU, 25191925 ANALYTICS...
    Glove Material Type
    Natural Rubber
    Glove Type
    Rubber Insulating Glove
    Price
    $
    207
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25191920 SKU, 25191920 ANALYTICS...
    Glove Material Type
    Natural Rubber
    Glove Type
    Rubber Insulating Glove
    Price
    $
    371
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25191921 SKU, 25191921 ANALYTICS...
    Glove Material Type
    Natural Rubber
    Glove Type
    Rubber Insulating Glove
    Price
    $
    207
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25191923 SKU, 25191923 ANALYTICS...
    Glove Material Type
    Natural Rubber
    Glove Type
    Rubber Insulating Glove
    Price
    $
    207
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available