Salisbury E011BLO/10 Lineman Gloves Class 0 Low Voltage, Size 10 | Graybar Store
Salisbury - Lineman Gloves Class 0 Low Voltage, Size 10 - E011BLO/10
+ / - Hover over image to Zoom
Other Views

    Lineman Gloves Class 0 Low Voltage, Size 10

    Manufacturer: Salisbury
    Manufacturer #: E011BLO/10
    SKU: 25401450
    $108.71
    Checking Pricing
         
    Color:Orange/Blue
    Size:10
    Glove Material Type:Natural Rubber
    Glove Type:Rubber Insulating Glove
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # E011BLO/10
    • Color Orange/Blue
    • Size 10
    • Application Hand Shock Protection
    • Glove Material Type Natural Rubber
    • Glove Type Rubber Insulating Glove
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Class 0 Electrical Gloves 11 inch length, Size 10 orange color with blue insider. AC Max. Use Voltage- 1500, AC Test Voltage- 5000.