Salisbury GK011BL/11 Lineman Glove Kit Class 0, Size 11 | Graybar Store
Salisbury - Lineman Glove Kit Class 0, Size 11 - GK011BL/11
+ / - Hover over image to Zoom
Other Views

    Lineman Glove Kit Class 0, Size 11

    Manufacturer: Salisbury
    Manufacturer #: GK011BL/11
    SKU: 25194142
    $178.52
    Checking Pricing
         
    Color:Black/Blue
    Size:11
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # GK011BL/11
    • Color Black/Blue
    • Size 11
    • Application Hand Shock Protection
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Lineman glove kit with leather protectors, blue and black class 0 gloves, Size 11. AC Max. Use Voltage- 1000, AC Test Voltage- 5000.