GE Lighting LPL-W18-120D-927 Linear LED System | Graybar Store
GE Lighting - Linear LED System - LPL-W18-120D-927
+ / - Hover over image to Zoom
Other Views

    Linear LED System

    Manufacturer: GE Lighting
    Manufacturer #: LPL-W18-120D-927
    SKU: 25698303
    $54.80
    Checking Pricing
         
    Additional Features:2 Fixture Length & 2 Body Colours That Can Be Combined; 5 Years Warranty; Contains No Lead Mercury or Glass-Rohs Compliant;
    Voltage Rating:12 V DC
    Wattage:6.8 W
    Color Temperature (Kelvin):2700 K
    Initial Lumens:290 Lumens
    Rated Life (Hour):50000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LPL-W18-120D-927
    • Additional Features 2 Fixture Length & 2 Body Colours That Can Be Combined; 5 Years Warranty; Contains No Lead Mercury or Glass-Rohs Compliant;
    • Color Temperature (Kelvin) 2700 K
    • Initial Lumens 290 Lumens
    • Rated Life (Hour) 50000 hr
    • Wattage 6.8 W
    • Voltage Rating 12 V DC
    • SAP Material Type ZSTD
    Product Overview:
    Tetra® LED Architectural Linear LED System, Wattage: 6.8 W, Color Temperature (Kelvin): 2700 K, Initial Lumens: 290 Lumens, Voltage Rating: 12 V DC