GE Lighting F32T8/C50/ECO Linear Fluorescent T8, 5000K, High Color Rendering | Graybar Store
GE Lighting - Linear Fluorescent T8, 5000K, High Color Rendering - F32T8/C50/ECO
+ / - Hover over image to Zoom
Other Views

    Linear Fluorescent T8, 5000K, High Color Rendering

    Manufacturer: GE Lighting
    Manufacturer #: F32T8/C50/ECO
    SKU: 25438558
    $7.70
    Checking Pricing
         
    Rated Life (Hour):30000
    Wattage:32
    Color Temperature (Kelvin):5000
    Alternate Manufacturer Part No.:66343
    Initial/Mean Lumens:1700/1600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F32T8/C50/ECO
    • Alternate Manufacturer Part No. 66343
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 5000
    • Initial/Mean Lumens 1700/1600
    Product Overview:
    GE 32W high color rendering T8 with 1700 initial lumens, 5000K color temperature, medium bi-pin base and 30000 rated life hours.