GE Lighting F28T8SXLSPX41ECO LINEAR FLUORESCENT T8 28W 4100K | Graybar Store
GE Lighting - LINEAR FLUORESCENT T8 28W 4100K - F28T8SXLSPX41ECO
+ / - Hover over image to Zoom
Other Views

    LINEAR FLUORESCENT T8 28W 4100K

    Manufacturer: GE Lighting
    Manufacturer #: F28T8SXLSPX41ECO
    SKU: 25605518
    $6.84
    Checking Pricing
         
    Wattage:28
    Rated Life (Hour):80000
    Initial/Mean Lumens:2600/2440
    Color Temperature (Kelvin):4100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F28T8SXLSPX41ECO
    • Base Type G13
    • Brand Ecolux UltraMax Starcoat
    • Bulb Shape T8
    • Color Temperature (Kelvin) 4100
    Product Overview:
    Ecolux® UltraMax™ Starcoat® T8 28W linear fluorescent lamp with G13 base, color temperature 4100K, 80000 rated life hours, initial/mean lumens 2600/2440 for energy saving applications.