GE Lighting F32T825SXLSPX41ECO LINEAR FLUORESCENT T8 25W 4100K | Graybar Store
GE Lighting - LINEAR FLUORESCENT T8 25W 4100K - F32T825SXLSPX41ECO
+ / - Hover over image to Zoom
Other Views

    LINEAR FLUORESCENT T8 25W 4100K

    Manufacturer: GE Lighting
    Manufacturer #: F32T825SXLSPX41ECO
    SKU: 25605513
    $7.87
    Checking Pricing
         
    Wattage:25
    Rated Life (Hour):50000
    Initial/Mean Lumens:2400/2260
    Color Temperature (Kelvin):4100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F32T825SXLSPX41ECO
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 4100
    Product Overview:
    GE Ecolux® T8 25W fluorescent lamp with 50000 rated life hours, 4100K color temperature and initial/mean lumens 2400/2260 for energy saving applications.
    • Alternate Part Number: 93906