Leviton 13654-TWP Linear Fluorescent Lampholder, Snap In/Slide On, Thermoplastic, 120W 600V, Tall Profile | Graybar Store
Leviton - Linear Fluorescent Lampholder, Snap In/Slide On, Thermoplastic, 120W 600V, Tall Profile - 13654-TWP
+ / - Hover over image to Zoom
Other Views

    Linear Fluorescent Lampholder, Snap In/Slide On, Thermoplastic, 120W 600V, Tall Profile

    Manufacturer: Leviton
    Manufacturer #: 13654-TWP
    SKU: 25510956
    $8.13
    Checking Pricing
         
    Body Type/Material:Tall-Profile Snap-In/Slide-On
    Rating:120W, 600V
    Lampholder Type:Linear Fluorescent
    Lamp Base:Miniature Bi-Pin
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 13654-TWP
    • Body Type/Material Tall-Profile Snap-In/Slide-On
    • Lamp Base Miniature Bi-Pin
    • Lampholder Type Linear Fluorescent
    Product Overview:
    Thermoplastic 120W 600V tall profile (0.98 lamp center) linear fluorescent lampholder for miniature bi pin lamps. Snap in or slide on mounting featuring Lamp Lock. Panel locator post for T 5 lamps.