GE Lighting F32T8XLSPX50HCVG LINEAR FLUORESCENT LAMP | Graybar Store
GE Lighting - LINEAR FLUORESCENT LAMP - F32T8XLSPX50HCVG
+ / - Hover over image to Zoom
Other Views

    LINEAR FLUORESCENT LAMP

    Manufacturer: GE Lighting
    Manufacturer #: F32T8XLSPX50HCVG
    SKU: 25061639
    $26.57
    Checking Pricing
         
    Rated Life (Hour):40000
    Wattage:32
    Color Temperature (Kelvin):5000
    Alternate Manufacturer Part No.:80497
    Initial/Mean Lumens:2910/2735
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F32T8XLSPX50HCVG
    • Alternate Manufacturer Part No. 80497
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 5000
    • Initial/Mean Lumens 2910/2735
    Product Overview:
    GE Ecolux® 32W covRguard® Starcoat® T8, shatter-resistant.