GE Lighting F32T8/SPP35/ECO/CVG LINEAR FLUORESCENT 94839 | Graybar Store
GE Lighting - LINEAR FLUORESCENT 94839 - F32T8/SPP35/ECO/CVG
+ / - Hover over image to Zoom
Other Views

    LINEAR FLUORESCENT 94839

    Manufacturer: GE Lighting
    Manufacturer #: F32T8/SPP35/ECO/CVG
    SKU: 25703449
    $10.37
    Checking Pricing
         
    Wattage:32
    Rated Life (Hour):30000
    Initial/Mean Lumens:2800/2640
    Color Temperature (Kelvin):3500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F32T8/SPP35/ECO/CVG
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3500
    • Initial/Mean Lumens 2800/2640
    • Length (Inch) 48
    • Rated Life (Hour) 30000
    • Wattage 32
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ecolux® covRguard® Starcoat® 32W T8 linear fluorescent lamp with G13 base, color temperature 3500K, 30000 rated life hours, initial/mean lumens 2800/2640 for shatter-resistant applications.
    • CRI 80
    • High Color Rendering