GE Lighting F54T5/841/ECO/PRO Linear Fluorescent 54W T5 Proline, 4100K | Graybar Store
GE Lighting - Linear Fluorescent 54W T5 Proline, 4100K - F54T5/841/ECO/PRO
+ / - Hover over image to Zoom
Other Views

    Linear Fluorescent 54W T5 Proline, 4100K

    Manufacturer: GE Lighting
    Manufacturer #: F54T5/841/ECO/PRO
    SKU: 25619836
    $7.71
    Checking Pricing
         
    Rated Life (Hour):20000
    Wattage:54
    Color Temperature (Kelvin):4100
    Initial/Mean Lumens:5000/3900
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F54T5/841/ECO/PRO
    • Base Type G5
    • Bulb Shape T5
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 5000/3900
    • Length (Inch) 45.2
    • Rated Life (Hour) 20000
    • Wattage 54
    • SAP Material Type ZSTD
    Product Overview:
    GE Ecolux® Starcoat® T5 with 20000 rated life hours.