GE Lighting F17T8/XL/SP30/EC LINEAR FLUORESCENT | Graybar Store
GE Lighting - LINEAR FLUORESCENT - F17T8/XL/SP30/EC
+ / - Hover over image to Zoom
Other Views

    LINEAR FLUORESCENT

    Manufacturer: GE Lighting
    Manufacturer #: F17T8/XL/SP30/EC
    SKU: 25021394
    $6.24
    Checking Pricing
         
    Rated Life (Hour):40000
    Wattage:17
    Color Temperature (Kelvin):3000
    Initial/Mean Lumens:1325/1260
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F17T8/XL/SP30/EC
    • Base Type G13
    • Color Temperature (Kelvin) 3000
    • Initial/Mean Lumens 1325/1260
    • Length (Inch) 24
    Product Overview:
    GE Ecolux® Starcoat® T8