GE Lighting F26T8SPX35/U/ECO LINEAR FLUOR ECOLUX WATT-MISER T8 26W | Graybar Store
GE Lighting - LINEAR FLUOR ECOLUX WATT-MISER T8 26W - F26T8SPX35/U/ECO
+ / - Hover over image to Zoom
Other Views

    LINEAR FLUOR ECOLUX WATT-MISER T8 26W

    Manufacturer: GE Lighting
    Manufacturer #: F26T8SPX35/U/ECO
    SKU: 25446376
    $22.80
    Checking Pricing
         
    Wattage:26
    Rated Life (Hour):24000
    Initial/Mean Lumens:2250/1980
    Color Temperature (Kelvin):3500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F26T8SPX35/U/ECO
    • Base Type G13
    • Brand Mod-U-Line
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3500
    Product Overview:
    GE Ecolux® Watt-Miser® Mod-U-line® T8.