Bogen Linear 24V DC Power Supply | Graybar Store
Bogen - Linear 24V DC Power Supply
+ / - Hover over image to Zoom
Other Views

    Linear 24V DC Power Supply

    Manufacturer: Bogen
         

    This power supply shall employ switching technology that shall result in large current capacities while generating minimal heat.

    • Manufacturer Bogen
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Dimensions
    Additional Features
    Color
    Price
    SPS2410
    25010259
    1.2 x 2.5 x 4.2 inches
    24v DC
    Black
    $
    84
    .27
    /
    EA
    25010259
    Dimensions
    1.2 x 2.5 x 4.2 inches
    Additional Features
    24v DC
    Color
    Black
    $
    84
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SPS2425
    25010260
    1.8 x 3 x 5.8 inches
    24v DC
    Black
    $
    112
    .83
    /
    EA
    25010260
    Dimensions
    1.8 x 3 x 5.8 inches
    Additional Features
    24v DC
    Color
    Black
    $
    112
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25010259 SKU, 25010259 ANALYTICS...
    Color
    Black
    Price
    $
    84
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25010260 SKU, 25010260 ANALYTICS...
    Color
    Black
    Price
    $
    112
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available