Hubbell Power Systems ALTD06200RL Line Tension Disconnect Switch | Graybar Store
     
Hubbell Power Systems - Line Tension Disconnect Switch - ALTD06200RL
+ / - Hover over image to Zoom
Other Views

    Line Tension Disconnect Switch

    Manufacturer: Hubbell Power Systems
    Manufacturer #: ALTD06200RL
    SKU: 25185891
    $514.74
    Checking Pricing
         
    Voltage Rating:38 kV
    Color:Grey
    Use With:Loadbreak Arc Chutes
    Amperage Rating:600 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # ALTD06200RL
    • Color Grey
    • Amperage Rating 600 A
    • Use With Loadbreak Arc Chutes
    • Voltage Rating 38 kV
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    CHANCE® Line Tension Disconnect Switch, Amperage Rating: 600 A, Voltage Rating: 38 kV, Gray