DITEK DTK-MRJ45SCPOPX Line Protector Modular Jack 4 pair, 50V. | Graybar Store
DITEK - Line Protector Modular Jack 4 pair, 50V. - DTK-MRJ45SCPOPX
+ / - Hover over image to Zoom
Other Views

    Line Protector Modular Jack 4 pair, 50V.

    Manufacturer: DITEK
    Manufacturer #: DTK-MRJ45SCPOPX
    SKU: 99654032
    $50.89
    Checking Pricing
         
    Max. Surge Current:2kA Pair
    Voltage (Volts):50v
    Brand or Series:Ditek
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DITEK
    • Manufacturer # DTK-MRJ45SCPOPX
    • Voltage (Volts) 50v
    • Brand or Series Ditek
    • Max. Surge Current 2kA Pair
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4 pair, 50V, RJ45 In/Out Modular Jack Low Voltage