Viking Electronics LPR-1 Line Powered Ringer | Graybar Store
Viking Electronics - Line Powered Ringer - LPR-1
+ / - Hover over image to Zoom
Other Views

    Line Powered Ringer

    Manufacturer: Viking Electronics
    Manufacturer #: LPR-1
    SKU: 25421163
    $49.34
    Checking Pricing
         
    Additional Features:Adjustable Volume Control; Line Powered; Ringing From an Analog Line
    Height (Inches):4.4
    Color / Finish:White
    Depth (Inches):1.4
    Dimensions:3 W x 1.4 D x 4.4 H in
    Product Includes:(2) #6 x 3/4 Panhead Screws; 7 ft Modular Cord
    No. of Ports:1
    Voltage (Volts):40
    Volume:92 dB
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # LPR-1
    • Dimensions 3 W x 1.4 D x 4.4 H in
    • Voltage (Volts) 40
    • Termination Style RJ11 Jack; Screw
    • No. of Ports 1
    • Additional Features Adjustable Volume Control; Line Powered; Ringing From an Analog Line
    • Color / Finish White
    • Depth (Inches) 1.4
    • Height (Inches) 4.4
    • Product Includes (2) #6 x 3/4 Panhead Screws; 7 ft Modular Cord
    • Volume 92 dB
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    VIKING® Loud Ringer, Dimensions: 3 W x 1.4 D x 4.4 H in, White, Volume: 92 dB, Voltage (Volts): 40 V AC