Cooper Wheelock TB-593 Line-Powered Loud Phone Ringing Bell | Graybar Store
Cooper Wheelock - Line-Powered Loud Phone Ringing Bell - TB-593
+ / - Hover over image to Zoom
Other Views

    Line-Powered Loud Phone Ringing Bell

    Manufacturer: Cooper Wheelock
    Manufacturer #: TB-593
    SKU: 89021527
    $168.63
    Checking Pricing
         
    Voltage Rating:55-130V
    Kit Includes:Screw Terminal Connection and RJ-11 Plug
    Size (Inches):6 Inch Dia.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Wheelock
    • Manufacturer # TB-593
    • Color Grey
    • Kit Includes Screw Terminal Connection and RJ-11 Plug
    • Size (Inches) 6 Inch Dia.
    • Voltage Rating 55-130V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Line-powered loud phone ringing bell.
    • Works off of standard 55v-130V telephone line ringing voltage
    • Plugs into any analog phone line or phone system analog extension
    • Connects with standard RJ-11C phone jack
    • Perfect for Indoor and Outdoor Applications