Viking Electronics DVA-LPA Line Powered Digital Voice Announcer | Graybar Store
Viking Electronics - Line Powered Digital Voice Announcer - DVA-LPA
+ / - Hover over image to Zoom
Other Views

    Line Powered Digital Voice Announcer

    Manufacturer: Viking Electronics
    Manufacturer #: DVA-LPA
    SKU: 25189025
    $126.83
    Checking Pricing
         
    Dimensions (Inches):4.75 x 2.75 x 1.38
    Voltage (Volts):120V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # DVA-LPA
    • Voltage (Volts) 120V
    • Dimensions (Inches) 4.75 x 2.75 x 1.38
    • Country of Origin US - USA
    Product Overview:
    Phone line powered digital voice announcer with 16 second message length. Telephone line powered (24V DC at 20 mA loop current minimum). Dimensions 4.75 x 2.75 x 1.38 Inches.
    • Line powered, no external power required
    • Non-volatile memory (no batteries required)
    • Remote recording and programming
    • 16 seconds of record time
    • Ring trip detection (automatically answers on first ring)
    • Programmable message playback counter
    • CPC detection for auto disconnect
    • Modular connection