Cortelco 273000-TP2-27E Line Powered Caller ID Telephone Powered Caller ID | Graybar Store
Cortelco - Line Powered Caller ID Telephone Powered Caller ID - 273000-TP2-27E
+ / - Hover over image to Zoom
Other Views

    Line Powered Caller ID Telephone Powered Caller ID

    Manufacturer: Cortelco
    Manufacturer #: 273000-TP2-27E
    SKU: 25263857
    $103.46
    Checking Pricing
         
    Additional Features:2.5 mm RJ-Type Headset Jack; 5 One Touch & 5 Two Touch Speed Dial Memory Locations with Up to 24 Digit; Caller ID With Call
    Housing Color:Black and Grey
    Color:Black
    Cord:Corded
    Phone Color:Black
    Dial:Dial
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cortelco
    • Manufacturer # 273000-TP2-27E
    • Color Black
    • Cord Corded
    • Dial Dial
    • Housing Color Black and Grey
    • Phone Color Black
    • Type Powered Caller ID
    • Additional Features 2.5 mm RJ-Type Headset Jack; 5 One Touch & 5 Two Touch Speed Dial Memory Locations with Up to 24 Digit; Caller ID With Call
    • Country of Origin CN - China
    Product Overview:
    7 Series Line Powered Caller ID Telephone, Phone Color: Black, Dial, Desk/Wall Mount, Cord: Corded, Housing Color: Black/Grey