Alpha Technologies 0120040-001 Alpha Technologies Line Power Remote Supply Unit | Graybar Store
Alpha Technologies - Alpha Technologies Line Power Remote Supply Unit - 0120040-001
+ / - Hover over image to Zoom
Other Views

    Alpha Technologies Line Power Remote Supply Unit

    Manufacturer: Alpha Technologies
    Manufacturer #: 0120040-001
    SKU: 25698972
    $244.28
    Checking Pricing
         
    Output Voltage:12 to 12.5 V DC
    Watts:30
    VA Rating:100 VA
    Color:Grey
    Dimensions:5.4 L x 2 W x 7.9 H in
    Input Voltage:100 to 190 V DC
    Mount Type:Wall Mount
    Length:5.4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Alpha Technologies
    • Manufacturer # 0120040-001
    • Color Grey
    • Dimensions 5.4 L x 2 W x 7.9 H in
    • Input Voltage 100 to 190 V DC
    • Length 5.4 in.
    • Mount Type Wall Mount
    • Output Voltage 12 to 12.5 V DC
    • VA Rating 100 VA
    • Watts 30
    • SAP Material Type ZSTD
    Product Overview:
    LPR Line Power HP Remote Supply Unit, Output Voltage: 12 to 12.5 V DC, Input Voltage: 100 to 190 V DC, Gray, Length: 5.4 in