Hubbell Power Systems DF19M1 DF19M Series 5/8 x 1-3/4 in. Full-Thread Line Post Insulator Stud, Short Shank For Steel Crossarms | Graybar Store
Hubbell Power Systems - DF19M Series 5/8 x 1-3/4 in. Full-Thread Line Post Insulator Stud, Short Shank For Steel Crossarms - DF19M1
+ / - Hover over image to Zoom
Other Views

    DF19M Series 5/8 x 1-3/4 in. Full-Thread Line Post Insulator Stud, Short Shank For Steel Crossarms

    Manufacturer: Hubbell Power Systems
    Manufacturer #: DF19M1
    SKU: 22061909
    $5.54
    Checking Pricing
         
    Size:5/8 in
    Length:1-3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # DF19M1
    • Size 5/8 in
    • Length 1-3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Chance® DF19M Line Post Stud, Length: 1-3/4 in, Size: 5/8 in