Bogen WMT1AS Line Impedance Matching Transformer | Graybar Store
Bogen - Line Impedance Matching Transformer - WMT1AS
+ / - Hover over image to Zoom
Other Views

    Line Impedance Matching Transformer

    Manufacturer: Bogen
    Manufacturer #: WMT1AS
    SKU: 25398686
    $54.81
    Checking Pricing
         
    Dimensions:1 x 1 x 1 inches
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # WMT1AS
    • Dimensions 1 x 1 x 1 inches
    • Material Finish Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    Transformer for impedance-matching inputs from, or outputs to, 600-Ohm line.
    • Hi-Z, 10k-Ohm primary impedance
    • Lo-Z, 600-Ohm secondary impedance, balanced with center tap
    • Matches high-to-low impedance or low-to-high impedance
    • Adapts line-level signals to microphone inputs
    • RCA connector for Hi-Z side
    • Screw terminals for Lo-Z side
    • Small steel enclosure with mounting ears allows easy mounting
    • No wiring or soldering required
    • May be used to provide a 600-Ohm output from a Bogen mixer/pre-amplifier
    • Adapts speaker-level signals to the AUX input level of an amplifier