Bussmann (Eaton) KWS-R-200 Limitron® KWS-R Series Class RK1 200A 600VAC/DC Fast-Acting Fuse | Graybar Store
Bussmann (Eaton) - Limitron® KWS-R Series Class RK1 200A 600VAC/DC Fast-Acting Fuse - KWS-R-200
+ / - Hover over image to Zoom
Other Views

    Limitron® KWS-R Series Class RK1 200A 600VAC/DC Fast-Acting Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: KWS-R-200
    SKU: 88052277
    $373.00
    Checking Pricing
         
    Amps:200A
    Voltage Rating:600V AC/DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # KWS-R-200
    • Amps 200A
    • Voltage Rating 600V AC/DC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Limitron® KWS-R Series Class RK1 200A 600VAC/DC fast-acting fuse.
    Bussmann KWS-R Series Class RK1 fuses are dual voltage rated and can be applied at 600VAC/DC with interrupting rating of 200kA AC and 20kA DC.