Bussmann (Eaton) KTU-800 Limitron™ KTU Series Class L 800A 600V Advanced Protection Fast-Acting Current-Limiting Fuse | Graybar Store
Bussmann (Eaton) - Limitron™ KTU Series Class L 800A 600V Advanced Protection Fast-Acting Current-Limiting Fuse - KTU-800
+ / - Hover over image to Zoom
Other Views

    Limitron™ KTU Series Class L 800A 600V Advanced Protection Fast-Acting Current-Limiting Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: KTU-800
    SKU: 88052239
    $1,067.21
    Checking Pricing
         
    Amps:800A
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # KTU-800
    • Amps 800A
    • Voltage Rating 600V
    Product Overview:
    Limitron™ KTU Series Class L 800A 600V advanced protection fast-acting current-limiting fuse.
    • Provides 10X Better Current Limitation to Help Prevent Equipment Damage Caused by Short-Circuit Events
    • 200kA Interrupting Rating Complies With NEC Section 110.9 For Today's Large Capacity Systems
    • Fast-Acting Fuse Helps Prevent Equipment Damage Caused by Short-Circuit Events
    • O-Ring Seals Maximize Pressure Build-Up During Current-Limiting Action and Ensure Filter Retention
    • 99.9% Pure Silver Links Provide Low Watt Loss With Low Operating Temperature on Normal Current Levels and Minimizes Total Clearing l2t Fault Energy Left-Through
    • Ideal For Critical Industrial or Commercial Applications That Have Specific Current Limitation Requirements