Bussmann (Eaton) LIMITRON™ KTS-R Series Class RK1 600V Fast-Acting Current-Limiting Fuse | Graybar Store
Bussmann (Eaton) - LIMITRON™ KTS-R Series Class RK1 600V Fast-Acting Current-Limiting Fuse
+ / - Hover over image to Zoom
Other Views

    LIMITRON™ KTS-R Series Class RK1 600V Fast-Acting Current-Limiting Fuse

    Manufacturer: Bussmann (Eaton)
         

    LIMITRON™ KTS-R Series fuses provide a high degree of short-circuit current-limitation.

    • Single-Element, Fast-Acting Fuses With Minimal Time-Delay
    • Provides a High Degree of Short-Circuit Current Limitation (Component Protection)
    • Particularly Suited For Circuits and Loads With No Heavy Surge Currents of Motors, Transformers, Solenoids and Welders
    • Commonly Used to Protect Circuit Breakers With Lower Interrupting Ratings
    • If Used in Circuits With Surge Currents (Motors, etc.), Must Be Sized to Prevent Unwanted Opening and Thus Only Provide Short-Circuit Protection
    • Incorporate Class R Rejection Feature; Can Be Inserted in Non-Rejection Type Fuse Holders to Physically and Electrically Replace Fast-Acting Class H, K1, K5, RK5 and Other Fast-Acting Fuses
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Application Panel Boards
    • Fuse Dimension 0.81 Dia x 5 L in
    • Fuse Type Fast-Acting
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Interrupt Rating
    Additional Features
    Class
    Standard
    Price
    KTS-R-40
    88052206
    40A
    600V
    $
    107
    .82
    /
    EA
    88052206
    Amps
    40A
    Voltage Rating
    600V
    Interrupt Rating
    Additional Features
    Class
    Standard
    $
    107
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    KTS-R-20
    88052195
    20A
    600V
    $
    50
    .59
    /
    EA
    88052195
    Amps
    20A
    Voltage Rating
    600V
    Interrupt Rating
    Additional Features
    Class
    Standard
    $
    50
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    KTS-R-60
    88052214
    60A
    600V
    $
    107
    .82
    /
    EA
    88052214
    Amps
    60A
    Voltage Rating
    600V
    Interrupt Rating
    Additional Features
    Class
    Standard
    $
    107
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    KTS-R-225
    88052197
    225A
    600V
    $
    629
    .40
    /
    EA
    88052197
    Amps
    225A
    Voltage Rating
    600V
    Interrupt Rating
    Additional Features
    Class
    Standard
    $
    629
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    KTS-R-125
    88052190
    125A
    600V
    $
    436
    .88
    /
    EA
    88052190
    Amps
    125A
    Voltage Rating
    600V
    Interrupt Rating
    Additional Features
    Class
    Standard
    $
    436
    .88
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    KTS-R-300
    88052202
    300A
    600V
    $
    784
    .86
    /
    EA
    88052202
    Amps
    300A
    Voltage Rating
    600V
    Interrupt Rating
    Additional Features
    Class
    Standard
    $
    784
    .86
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    KTS-R-30
    88052201
    30A
    600 V AC
    200 at 600 V AC (RMS Symmetrical) kA
    Current Limitation Helps Prevent Equipment Damage Caused by Short-Circuit Events
    RK1
    CE; CSA Certified; UL Listed
    $
    50
    .59
    /
    EA
    88052201
    Amps
    30A
    Voltage Rating
    600 V AC
    Interrupt Rating
    200 at 600 V AC (RMS Symmetrical) kA
    Additional Features
    Current Limitation Helps Prevent Equipment Damage Caused by Short-Circuit Events
    Class
    RK1
    Standard
    CE; CSA Certified; UL Listed
    $
    50
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88052206 SKU, 88052206 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Price
    $
    107
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88052195 SKU, 88052195 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Price
    $
    50
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88052214 SKU, 88052214 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Price
    $
    107
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88052197 SKU, 88052197 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Price
    $
    629
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88052190 SKU, 88052190 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Price
    $
    436
    .88
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88052202 SKU, 88052202 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Price
    $
    784
    .86
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88052201 SKU, 88052201 ANALYTICS...
    Interrupt Rating
    200 at 600 V AC (RMS Symmetrical) kA
    Additional Features
    Current Limitation Helps Prevent Equipment Damage Caused by Short-Circuit Events
    Class
    RK1
    Standard
    CE; CSA Certified; UL Listed
    Price
    $
    50
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available