Bussmann (Eaton) KTS-R-225 LIMITRON™ KTS R Series Class RK1 225A 600V Fast Acting Current Limiting Fuse | Graybar Store
Bussmann (Eaton) - LIMITRON™ KTS R Series Class RK1 225A 600V Fast Acting Current Limiting Fuse - KTS-R-225
+ / - Hover over image to Zoom
Other Views

    LIMITRON™ KTS R Series Class RK1 225A 600V Fast Acting Current Limiting Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: KTS-R-225
    SKU: 88052197
    $629.40
    Checking Pricing
         
    Amps:225A
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # KTS-R-225
    • Application Panel Boards
    • Amps 225A
    • Fuse Dimension 0.81 Dia x 5 L in
    Product Overview:
    LIMITRON™ KTS R Series Class RK1 225A 600V fast acting current limiting fuse.
    • Single-Element, Fast-Acting Fuses With Minimal Time-Delay
    • Provides a High Degree of Short-Circuit Current Limitation (Component Protection)
    • Particularly Suited For Circuits and Loads With No Heavy Surge Currents of Motors, Transformers, Solenoids and Welders
    • Commonly Used to Protect Circuit Breakers With Lower Interrupting Ratings
    • If Used in Circuits With Surge Currents (Motors, etc.), Must Be Sized to Prevent Unwanted Opening and Thus Only Provide Short-Circuit Protection
    • Incorporate Class R Rejection Feature; Can Be Inserted in Non-Rejection Type Fuse Holders to Physically and Electrically Replace Fast-Acting Class H, K1, K5, RK5 and Other Fast-Acting Fuses