Bussmann (Eaton) LIMITRON™ KTN-R Series Class RK1 250V Fast-Acting Current-Limiting Fuse | Graybar Store
Bussmann (Eaton) - LIMITRON™ KTN-R Series Class RK1 250V Fast-Acting Current-Limiting Fuse
+ / - Hover over image to Zoom
Other Views

    LIMITRON™ KTN-R Series Class RK1 250V Fast-Acting Current-Limiting Fuse

    Manufacturer: Bussmann (Eaton)
         

    LIMITRON™ KTN-R Series fuses provide a high degree of short-circuit current-limitation.

    • Single-Element, Fast-Acting Fuses With Minimal Time-Delay
    • Provides a High Degree of Short-Circuit Current Limitation (Component Protection)
    • Particularly Suited For Circuits and Loads With No Heavy Surge Currents of Motors, Transformers, Solenoids and Welders
    • Commonly Used to Protect Circuit Breakers With Lower Interrupting Ratings
    • If Used in Circuits With Surge Currents (Motors, etc.), Must Be Sized to Prevent Unwanted Opening and Thus Only Provide Short-Circuit Protection
    • Incorporate Class R Rejection Feature; Can Be Inserted in Non-Rejection Type Fuse Holders to Physically and Electrically Replace Fast-Acting Class H, K1, K5, RK5 and Other Fast-Acting Fuses
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Application Commercial; Industrial; Panel Boards
    • Fuse Dimension 0.56 Dia x 2 L in
    • Fuse Type Fast-Acting
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Interrupt Rating
    Additional Features
    Class
    Standard
    Price
    KTN-R-20
    88052155
    20A
    250V
    $
    40
    .27
    /
    EA
    88052155
    Amps
    20A
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Class
    Standard
    $
    40
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    KTN-R-30
    88052161
    30A
    250V
    $
    40
    .27
    /
    EA
    88052161
    Amps
    30A
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Class
    Standard
    $
    40
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    KTN-R-5
    88052170
    5A
    250V
    $
    30
    .10
    /
    EA
    88052170
    Amps
    5A
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Class
    Standard
    $
    30
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    KTN-R-125
    88052150
    125A
    250V
    $
    394
    .29
    /
    EA
    88052150
    Amps
    125A
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Class
    Standard
    $
    394
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    KTN-R-15
    88052151
    15A
    250V
    $
    39
    .89
    /
    EA
    88052151
    Amps
    15A
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Class
    Standard
    $
    39
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    KTN-R-6
    88052173
    6A
    250 V AC
    100 at 250 V DC kA; 200 at 250 V AC (RMS Symmetrical) kA
    Helps Prevent Equipment Damage Caused by Short-Circuit Events
    RK1
    CE; CSA Certified; UL Listed
    $
    39
    .89
    /
    EA
    88052173
    Amps
    6A
    Voltage Rating
    250 V AC
    Interrupt Rating
    100 at 250 V DC kA; 200 at 250 V AC (RMS Symmetrical) kA
    Additional Features
    Helps Prevent Equipment Damage Caused by Short-Circuit Events
    Class
    RK1
    Standard
    CE; CSA Certified; UL Listed
    $
    39
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    KTN-R-10
    88052146
    10A
    250 V AC
    100 at 250 V DC kA; 200 at 250 V AC (RMS Symmetrical) kA
    Helps Prevent Equipment Damage Caused by Short-Circuit Events
    RK1
    CE; CSA Certified; UL Listed
    $
    39
    .89
    /
    EA
    88052146
    Amps
    10A
    Voltage Rating
    250 V AC
    Interrupt Rating
    100 at 250 V DC kA; 200 at 250 V AC (RMS Symmetrical) kA
    Additional Features
    Helps Prevent Equipment Damage Caused by Short-Circuit Events
    Class
    RK1
    Standard
    CE; CSA Certified; UL Listed
    $
    39
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88052155 SKU, 88052155 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Price
    $
    40
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88052161 SKU, 88052161 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Price
    $
    40
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88052170 SKU, 88052170 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Price
    $
    30
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88052150 SKU, 88052150 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Price
    $
    394
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88052151 SKU, 88052151 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Price
    $
    39
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88052173 SKU, 88052173 ANALYTICS...
    Interrupt Rating
    100 at 250 V DC kA; 200 at 250 V AC (RMS Symmetrical) kA
    Additional Features
    Helps Prevent Equipment Damage Caused by Short-Circuit Events
    Class
    RK1
    Standard
    CE; CSA Certified; UL Listed
    Price
    $
    39
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88052146 SKU, 88052146 ANALYTICS...
    Interrupt Rating
    100 at 250 V DC kA; 200 at 250 V AC (RMS Symmetrical) kA
    Additional Features
    Helps Prevent Equipment Damage Caused by Short-Circuit Events
    Class
    RK1
    Standard
    CE; CSA Certified; UL Listed
    Price
    $
    39
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available