Bussmann (Eaton) KLU-601 Limitron™ KLU Series Class L 601A 600V Advanced Protection Time Delay Current Limiting Fuse | Graybar Store
Bussmann (Eaton) - Limitron™ KLU Series Class L 601A 600V Advanced Protection Time Delay Current Limiting Fuse - KLU-601
+ / - Hover over image to Zoom
Other Views

    Limitron™ KLU Series Class L 601A 600V Advanced Protection Time Delay Current Limiting Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: KLU-601
    SKU: 88052057
    $1,225.60
    Checking Pricing
         
    Amps:601A
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # KLU-601
    • Amps 601A
    • Fuse Type Advanced Protection Time-Delay Current-Limiting Fuse
    Product Overview:
    Limitron™ KLU Series Class L 601A 600V advanced protection time delay current limiting fuse.
    • Provides 10X Better Current Limitation to Help Prevent Equipment Damage Caused by Short-Circuit Events
    • 200kA Interrupting Rating Complies With NEC Section 110.9 For Today's Large Capacity Systems
    • Fast-Acting Fuse Helps Prevent Equipment Damage Caused by Short-Circuit Events
    • Copper Links Result in a Minimum 5-Second Time-Delay at 500% Ampere Rating
    • Ideal For Critical Industrial or Commercial Applications That Have Specific Current Limitation Requirements