Bussmann (Eaton) Limitron™ KLU Series Class L 600V Advanced Protection Time-Delay Current-Limiting Fuse | Graybar Store
Bussmann (Eaton) - Limitron™ KLU Series Class L 600V Advanced Protection Time-Delay Current-Limiting Fuse
+ / - Hover over image to Zoom
Other Views

    Limitron™ KLU Series Class L 600V Advanced Protection Time-Delay Current-Limiting Fuse

    Manufacturer: Bussmann (Eaton)
         

    Limitron™ advanced protection Class L time-delay fuses provide 10X better current limitation to help prevent equipment damage caused by short-circuit events.

    • Provides 10X Better Current Limitation to Help Prevent Equipment Damage Caused by Short-Circuit Events
    • 200kA Interrupting Rating Complies With NEC Section 110.9 For Today's Large Capacity Systems
    • Fast-Acting Fuse Helps Prevent Equipment Damage Caused by Short-Circuit Events
    • Copper Links Result in a Minimum 5-Second Time-Delay at 500% Ampere Rating
    • Ideal For Critical Industrial or Commercial Applications That Have Specific Current Limitation Requirements
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Fuse Type Advanced Protection Time-Delay Current-Limiting Fuse
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Price
    KLU-601
    88052057
    601A
    600V
    $
    1225
    .60
    /
    EA
    88052057
    Amps
    601A
    Voltage Rating
    600V
    $
    1225
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    KLU-1000
    88052052
    1000A
    600V
    $
    898
    .68
    /
    EA
    88052052
    Amps
    1000A
    Voltage Rating
    600V
    $
    898
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    KLU-1200
    88052053
    1200A
    600V
    $
    1125
    .09
    /
    EA
    88052053
    Amps
    1200A
    Voltage Rating
    600V
    $
    1125
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88052057 SKU, 88052057 ANALYTICS...
    Price
    $
    1225
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88052052 SKU, 88052052 ANALYTICS...
    Price
    $
    898
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88052053 SKU, 88052053 ANALYTICS...
    Price
    $
    1125
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available