Bussmann (Eaton) KGJ-E-200 Limitron® KGJ-E Series 200A 600V Capacitor Fuse With Indicator | Graybar Store
Bussmann (Eaton) - Limitron® KGJ-E Series 200A 600V Capacitor Fuse With Indicator - KGJ-E-200
+ / - Hover over image to Zoom
Other Views

    Limitron® KGJ-E Series 200A 600V Capacitor Fuse With Indicator

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: KGJ-E-200
    SKU: 88052024
    $413.25
    Checking Pricing
         
    Amps:200A
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # KGJ-E-200
    • Amps 200A
    • Voltage Rating 600V
    Product Overview:
    Limitron® KGJ-E Series 200A 600V capacitor fuse with indicator.
    For use with threaded capacitors. Use the KGJ-E when indication is desired.