Bussmann (Eaton) JKS-100 LIMITRON™ JKS Series Class J 100A 600V Fast Acting Current Limiting Fuse | Graybar Store
Bussmann (Eaton) - LIMITRON™ JKS Series Class J 100A 600V Fast Acting Current Limiting Fuse - JKS-100
+ / - Hover over image to Zoom
Other Views

    LIMITRON™ JKS Series Class J 100A 600V Fast Acting Current Limiting Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: JKS-100
    SKU: 88051730
    $71.00
    Checking Pricing
         
    Amps:100A
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # JKS-100
    • Application Commercial/Industrial Applications That Have Specific Current Limitation Requirements; Machinery Disconnects; Power Panelboards
    • Amps 100A
    • Fuse Dimension 0.81 Dia x 2.25 L in
    Product Overview:
    LIMITRON™ JKS Series Class J 100A 600V fast acting current limiting fuse.
    • Provides 10X Better Current Limitation to Help Prevent Equipment Damage Caused by Short-Circuit Events
    • 200kA Interrupting Rating Complies With NEC Section 110.9 For Today's Large Capacity Systems
    • Fast-Acting Fuse Helps Prevent Equipment Damage Caused by Short-Circuit Events
    • Ideal For Critical Industrial or Commercial Applications That Have Specific Current Limitation Requirements