Bussmann (Eaton) JJS-125 LIMITRON™ JJS Series Class T 125A 600V Very Fast Acting Current Limiting Fuse | Graybar Store
Bussmann (Eaton) - LIMITRON™ JJS Series Class T 125A 600V Very Fast Acting Current Limiting Fuse - JJS-125
+ / - Hover over image to Zoom
Other Views

    LIMITRON™ JJS Series Class T 125A 600V Very Fast Acting Current Limiting Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: JJS-125
    SKU: 88051700
    $85.85
    Checking Pricing
         
    Amps:125A
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # JJS-125
    • Application Large Apartment Complexes; Multi-Family Meter Stacks; VFD Line Protection
    • Amps 125A
    • Fuse Dimension 1 Dia x 2.75 L in
    Product Overview:
    LIMITRON™ JJS Series Class T 125A 600V very fast acting current limiting fuse.
    • Small, Space-Saving Fuses Provide a High Degree of Current-Limitation on Short-Circuits For Excellent Component Protection
    • Commonly Applied in Electric Heat Circuits, Load Centers, Disconnect Switches and Meters
    • The Small Size of the JJS Class T Fuses Permits Installation in Panelboards and Control Centers For System Upgrading When Existing Circuit Breakers Cannot Safely Interrupt Larger Available Short-Circuit Currents
    • High Speed Response For Semiconductor Protection
    • Available For Printed Circuit Board Applications