Ortronics (Legrand) OR-FCBL-002 Fiber Cabinet Bend Limiting Clips, 2-Pack | Graybar Store
Ortronics (Legrand) - Fiber Cabinet Bend Limiting Clips, 2-Pack - OR-FCBL-002
+ / - Hover over image to Zoom
Other Views

    Fiber Cabinet Bend Limiting Clips, 2-Pack

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-FCBL-002
    SKU: 25166255
    $14.65
    Checking Pricing
         
    Height (Inches):0.73 in.
    Width (Inches):2.85 in.
    Depth (Inches):1.08 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-FCBL-002
    • Type Limiting Clips
    • Depth (Inches) 1.08 in.
    • Height (Inches) 0.73 in.
    • Width (Inches) 2.85 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Limiting Clips