Belden 1031A 0101000 Limited Tray Cable, Non-Plenum, 16/1, Non-Plenum, 1000 ft. | Graybar Store
Belden - Limited Tray Cable, Non-Plenum, 16/1, Non-Plenum, 1000 ft. - 1031A 0101000
+ / - Hover over image to Zoom
Other Views

    Limited Tray Cable, Non-Plenum, 16/1, Non-Plenum, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 1031A 0101000
    SKU: 99569056
    $815.27
    Checking Pricing
         
    Cable Type:Non-Plenum
    Conductor Material:Bare Copper
    Conductor Size:16 AWG
    No. of Conductors:1
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 1031A 0101000
    • Cable Type Non-Plenum
    • No. of Conductors 1
    • Conductor Material Bare Copper
    • Conductor Size 16 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Overall Beldfoil Shield
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1031A Limited Tray Cable, No. of Conductors: 1, Conductor Size: 16 AWG, Non-Plenum, Bare Copper, PVC