Belden 1033A 0101000 1033A Limited Tray Cable, 20/2, Non-Plenum, 1000 ft. | Graybar Store
Belden - 1033A Limited Tray Cable, 20/2, Non-Plenum, 1000 ft. - 1033A 0101000
+ / - Hover over image to Zoom
Other Views

    1033A Limited Tray Cable, 20/2, Non-Plenum, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 1033A 0101000
    SKU: 92141503
    $426.73
    Checking Pricing
         
    Cable Type:Non-Plenum
    Conductor Material:Bare Copper
    Conductor Size:20 AWG
    No. of Conductors:2
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 1033A 0101000
    • Cable Type Non-Plenum
    • No. of Conductors 2
    • Conductor Material Bare Copper
    • Conductor Size 20 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Overall Beldfoil Shield
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1033A Limited Tray Cable, No. of Conductors: 2, Conductor Size: 20 AWG, Non-Plenum, Bare Copper, PVC