Square D (Schneider Electric) 9007CA11 Limit Switch Zinc Arm/Iron Roller 2 L x 1/4 W x 3/4 in. Diameter | Graybar Store
Square D (Schneider Electric) - Limit Switch Zinc Arm/Iron Roller 2 L x 1/4 W x 3/4 in. Diameter - 9007CA11
+ / - Hover over image to Zoom
Other Views

    Limit Switch Zinc Arm/Iron Roller 2 L x 1/4 W x 3/4 in. Diameter

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007CA11
    SKU: 88249023
    $38.47
    Checking Pricing
         
    Material:Zinc Arm, Iron Roller
    Arm Length (Inches):2
    Roller Size (Inches):1/4 W x 3/4 Dia.
    Additional Options:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007CA11
    • Additional Options Standard
    • Arm Length (Inches) 2
    • Roller Size (Inches) 1/4 W x 3/4 Dia.
    • Material Zinc Arm, Iron Roller
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Zinc limit switch roller arm with iron roller, arm length 2 in., roller size 1/4 in. W x 3/4 in. diameter.
    • Standard roller is hardened oil-impregnated sintered iron
    • Bold-face type numbers indicate the most commonly used lever arms