Square D (Schneider Electric) 9007EA18 Limit Switch Roller Arm 3 in., Nylon Roller 1/4 x 3/4 | Graybar Store
Square D (Schneider Electric) - Limit Switch Roller Arm 3 in., Nylon Roller 1/4 x 3/4 - 9007EA18
+ / - Hover over image to Zoom
Other Views

    Limit Switch Roller Arm 3 in., Nylon Roller 1/4 x 3/4

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007EA18
    SKU: 88249185
    $37.67
    Checking Pricing
         
    Material:Zinc Arm, Iron Roller
    Arm Length (Inches):3
    Roller Size (Inches):1/4 W x 3/4 Dia.
    Additional Options:Nylon
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007EA18
    • Additional Options Nylon
    • Arm Length (Inches) 3
    • Roller Size (Inches) 1/4 W x 3/4 Dia.
    • Material Zinc Arm, Iron Roller
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Zinc limit switch roller arm with nylon roller, arm length 3 in., roller size 1/4 in. W x 3/4 in. diameter.