Square D (Schneider Electric) 9007EA9 Limit Switch Roller Arm 3 in., Ball Bearing 1/4 x 11/16 | Graybar Store
Square D (Schneider Electric) - Limit Switch Roller Arm 3 in., Ball Bearing 1/4 x 11/16 - 9007EA9
+ / - Hover over image to Zoom
Other Views

    Limit Switch Roller Arm 3 in., Ball Bearing 1/4 x 11/16

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007EA9
    SKU: 88249198
    $52.01
    Checking Pricing
         
    Material:Steel Arm, Iron Roller
    Arm Length (Inches):3
    Roller Size (Inches):1/4 W x 11/16 Dia.
    Additional Options:Ball Bearing
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007EA9
    • Additional Options Ball Bearing
    • Arm Length (Inches) 3
    • Roller Size (Inches) 1/4 W x 11/16 Dia.
    Product Overview:
    Zinc limit switch roller arm with ball bearing, arm length 3 in., roller size 1/4 in. W x 11/16 in. diameter.