Square D (Schneider Electric) 9007DA4 Limit Switch Roller Arm 2-1/2 in., Nylon Roller 1/4 x 1 | Graybar Store
Square D (Schneider Electric) - Limit Switch Roller Arm 2-1/2 in., Nylon Roller 1/4 x 1 - 9007DA4
+ / - Hover over image to Zoom
Other Views

    Limit Switch Roller Arm 2-1/2 in., Nylon Roller 1/4 x 1

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007DA4
    SKU: 88249168
    $52.79
    Checking Pricing
         
    Material:Zinc Arm, Iron Roller
    Arm Length (Inches):2-1/2
    Roller Size (Inches):1/4 W x 1 Dia.
    Additional Options:Nylon
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007DA4
    • Additional Options Nylon
    • Arm Length (Inches) 2-1/2
    • Roller Size (Inches) 1/4 W x 1 Dia.
    • Material Zinc Arm, Iron Roller
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Zinc limit switch roller arm with nylon roller, arm length 2-1/2 in., roller size 1/4 in. W x 1 in. diameter.