Square D (Schneider Electric) 9007MA22 Limit Switch Roller Arm 1-1/2 in., Cable Operated/Eybolt 3/8 in. ID | Graybar Store
Square D (Schneider Electric) - Limit Switch Roller Arm 1-1/2 in., Cable Operated/Eybolt 3/8 in. ID - 9007MA22
+ / - Hover over image to Zoom
Other Views

    Limit Switch Roller Arm 1-1/2 in., Cable Operated/Eybolt 3/8 in. ID

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007MA22
    SKU: 88249279
    $37.67
    Checking Pricing
         
    Material:Zinc Arm, Nylon Roller
    Arm Length (Inches):1-1/2
    Roller Size (Inches):No Roller
    Additional Options:Cable Operated with Eyebolt
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007MA22
    • Additional Options Cable Operated with Eyebolt
    • Arm Length (Inches) 1-1/2
    • Roller Size (Inches) No Roller
    • Material Zinc Arm, Nylon Roller
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Zinc limit switch roller arm cable operated with eyebolt, arm length 1-1/2 in., 3/8 in. inside diameter.