Square D (Schneider Electric) ZCKE65 Limit Switch Plunger Operated Head, Vertical Side Steel Roller-Plunger | Graybar Store
Square D (Schneider Electric) - Limit Switch Plunger Operated Head, Vertical Side Steel Roller-Plunger - ZCKE65
+ / - Hover over image to Zoom
Other Views

    Limit Switch Plunger Operated Head, Vertical Side Steel Roller-Plunger

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZCKE65
    SKU: 94041359
    $54.62
    Checking Pricing
         
    Use With:XCKJ Series Limit Switches
    Additional Features:Side Steel Roller Plunger-Vertical
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZCKE65
    • Additional Features Side Steel Roller Plunger-Vertical
    • Use With XCKJ Series Limit Switches
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Vertical side steel roller-plunger operated metal head based on actuation by 30° cam for use with XCKJ series limit switches.
    • Contact operation with switch bodies
    • Operating force/torque: 48 oz in., 18 N
    • Side steel roller-plunger, vertical based on actuation by 30° cam