Square D (Schneider Electric) 9007CO62B2 Limit Switch Plug In Unit | Graybar Store
Square D (Schneider Electric) - Limit Switch Plug In Unit - 9007CO62B2
+ / - Hover over image to Zoom
Other Views

    Limit Switch Plug In Unit

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007CO62B2
    SKU: 88249080
    $237.29
    Checking Pricing
         
    Contact Operation:2 NC; 2 NO
    Amperage Rating:10 A
    Voltage Rating:600 V
    Operator Type:Spring Return Lever
    Material:88249080
    Temp. Rating:-20 to 185 °F
    Form:ZZ DPDT-DB
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007CO62B2
    • Amperage Rating 10 A
    • Contact Operation 2 NC; 2 NO
    • Form ZZ DPDT-DB
    • NEMA Style 6P
    • Operator Type Spring Return Lever
    • Temp. Rating -20 to 185 °F
    • Material 88249080
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Limit Switch Plug In Unit, Voltage Rating: 600 V, Amperage Rating: 10 A, Temp. Rating: -20 to 185 °F, 2 NC; 2 NO