Square D (Schneider Electric) ZCKE055 Limit Switch Operating Head, Lever Operated, Standard, High Temp. | Graybar Store
Square D (Schneider Electric) - Limit Switch Operating Head, Lever Operated, Standard, High Temp. - ZCKE055
+ / - Hover over image to Zoom
Other Views

    Limit Switch Operating Head, Lever Operated, Standard, High Temp.

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZCKE055
    SKU: 98310957
    $72.55
    Checking Pricing
         
    Use With:XCKJ Limit Switches
    Additional Features:Standard Operations
    Additional Options:Lever Operated
    Temp. Rating:-13 Deg. F to 248 Deg. F
    Action:Momentary
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZCKE055
    • Additional Options Lever Operated
    • Additional Features Standard Operations
    • Temp. Rating -13 Deg. F to 248 Deg. F
    • Use With XCKJ Limit Switches
    • Action Momentary
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Limit switch standard lever operated heads for -13°F to 248°F temperature range.