Square D (Schneider Electric) ZCMD21M12 Limit Switch Miniature, Metal Body, 240V, 4A, SPDT, Snap Action | Graybar Store
Square D (Schneider Electric) - Limit Switch Miniature, Metal Body, 240V, 4A, SPDT, Snap Action - ZCMD21M12
+ / - Hover over image to Zoom
Other Views

    Limit Switch Miniature, Metal Body, 240V, 4A, SPDT, Snap Action

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZCMD21M12
    SKU: 22104051
    $69.33
    Checking Pricing
         
    Amperage Rating:4
    Voltage Rating:240
    Use With:XCMD Limit Switches
    Poles:0
    Contact Operation:SPDT
    Action:Snap Action
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZCMD21M12
    • Amperage Rating 4
    • Contact Operation SPDT
    • Poles 0
    • Use With XCMD Limit Switches
    • Voltage Rating 240
    • Action Snap Action
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Miniature metal body 240V 4A, SPDT snap action for use on XCMD series limit switches.