Square D (Schneider Electric) 9007R22 LIMIT SWITCH LEVER ARM T+FT+OPTIONS | Graybar Store
Square D (Schneider Electric) - LIMIT SWITCH LEVER ARM T+FT+OPTIONS - 9007R22
+ / - Hover over image to Zoom
Other Views

    LIMIT SWITCH LEVER ARM T+FT+OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007R22
    SKU: 92114624
    $156.50
    Checking Pricing
         
    Arm Length (Inches):8-7/16
    Roller Size (Inches):7/8 Dia., 3-3/4 Delrin Roller
    Type of Arm:Conveyor Side Guide
    Roller Position:Delrin Roller
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007R22
    • Arm Length (Inches) 8-7/16
    • Roller Size (Inches) 7/8 Dia., 3-3/4 Delrin Roller
    • Roller Position Delrin Roller
    • Type of Arm Conveyor Side Guide
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    LIMIT SWITCH LEVER ARM T+FT+OPTIONS