Square D (Schneider Electric) 9007B1 LIMIT SWITCH LEVER ARM T+FT+OPTIONS | Graybar Store
Square D (Schneider Electric) - LIMIT SWITCH LEVER ARM T+FT+OPTIONS - 9007B1
+ / - Hover over image to Zoom
Other Views

    LIMIT SWITCH LEVER ARM T+FT+OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007B1
    SKU: 88248795
    $39.00
    Checking Pricing
         
    Arm Length (Inches):1-1/2
    Roller Size (Inches):3/4 Dia. x 1/4 W
    Type of Arm:Straight
    Roller Position:Front or Back
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007B1
    • Arm Length (Inches) 1-1/2
    • Roller Size (Inches) 3/4 Dia. x 1/4 W
    • Roller Position Front or Back
    • Type of Arm Straight
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Limit switch 1-1/2 in. straight lever arm with 3/4 dia. x 1/4 in. wide roller in front or back position.