Square D (Schneider Electric) ZCY59 Limit Switch Lever | Graybar Store
Square D (Schneider Electric) - Limit Switch Lever - ZCY59
+ / - Hover over image to Zoom
Other Views

    Limit Switch Lever

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZCY59
    SKU: 25067446
    $3.26
    Checking Pricing
         
    Temp. Rating:-13 to 158 °F
    Material:Thermoplastic Rod
    Operator Type:Rod Lever Spring Return
    Length:20 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZCY59
    • Length 20 mm
    • Operator Type Rod Lever Spring Return
    • Temp. Rating -13 to 158 °F
    • Material Thermoplastic Rod
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Limit Switch Lever, Thermoplastic Rod, Temp. Rating: -13 to 158 â°F